For detailed information, other images and documents, please select individual articles from the following table.
Zinc spray
Long-term protection and repair of metallic surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent corrosion protection
- The metal is actively protected, even with minor damage
- Over 100 hours of salt-spray resistance (DIN 50021 SS)
Excellent adhesive properties on bare metal
Excellent spot welding properties
Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.
Do not paint over with other paints
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The optimal application temperature is between 15°C-25°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!