Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Set of twist wood drill bits 8 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Set of twist wood drill bits 8 pieces

Set of twist wood drill bits, made from chromium-vanadium steel in a practical plastic case. Specifically designed for hardwood and chipboard.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Strong, robust drill bits.


  • Made from chromium-vanadium steel.

  • Sharp cutting edges for a clean hole without chips.

  • Three-tip head.


Effective on all types of wood.


  • Prevents chipping and creates a clean hole.

  • Drills in both directions.

  • Excellent chip removal.


3, 4, 5, 6, 7, 8, 9 and 10 mm diameter drill bits

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.