PU sealant for windscreen replacement
For detailed information, other images and documents, please select individual articles from the following table.
PU sealant for windscreen replacement
Environment friendly,easy to work , primeless,good sagging performance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
It’s a one-component moisture curable polyurethane sealant, with high bonding strength for windshield and side& back window glass replacement.
Solvent free adhesive, No corrosion and pollution to substrates, environment friendly.
No bubbles during application, smooth and fine appearance etc.
Solvent free adhesive, No corrosion and pollution to substrates, environment friendly.
No bubbles during application, smooth and fine appearance etc.
Notice● Keep away from children.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Application areaGood bonding performance for glass to glass, suitable for windshield and side& back window glass bonding
InstructionsRemove dust, oil and water from the surface of substrates.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!