For detailed information, other images and documents, please select individual articles from the following table.
Protective Welding Spray
This Protective Welding Spray is used in the prevention of heat transfer on any metal from one
point to another.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Recommended for use on any metal, to prevent heat transfer between contact points
- Provides temporary fire retardant properties
- Hours of protection for materials compromised during welding or soldering
- Stop heat from travelling down the pipe
- Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves)
- Protects painted surfaces from damage during soldering, brazing or welding
- Non-Corrosive
- Non-Flammable
- Non-Toxic
- 100% Biodegradable
HVAC ( Heating, Ventilation, Air conditioning) & Plumbing Industry
When installing plumbing or HVAC valves apply Protective welding paste between the valve and the area to be heated. This will significantly reduce or stop heat from reaching the valve thereby protecting the seals. Protect painted surfaces from heat damage while soldering joints. Protect wood, sheetrock, wires, insulation (alltypes), etc. virtually any surface from heat related damage caused by torch heat during soldering, brazing or even welding.
Automotive Industry
Protect painted surfaces from heat related damage or damage from weld spatter. Apply to finished surfaces (ie. Painted metal surfaces, plastic, cloth, vinyl, etc.) to protect from heat of torch or weld spatter. Apply in the following areas: CV Boots, Muffler / Exhaust Work, Under the Dash Wiring, Heavy Truck Industry and in the Body Shop.
Welding Industry
Apply protective welding paste on each side of the weld area to reduce heat transfer, discoloration & distortion on lightweight metal. Protect adjacent surfaces to the weld area from fires and heat related damage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!