Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Welding spray Plus

For detailed information, other images and documents, please select individual articles from the following table.

Welding spray Plus

Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel
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
Prevents burning-on of weld splatter on stainless steel, steel and other metals and on welding torch tips


Contributes towards optimum welding work. Starting points for corrosion are prevented



Cooling effect


Discolouration is reduced when welding stainless steel



Silicone-free


Subsequent treatments such as painting are not adversely affected



Contents are identical to natural substances


  • Free of hydrocarbons and other solvents

  • The thin film simultaneously acts as temporary corrosion protection


Weld spray residues are easy to remove


Zinc-plating and painting are then easily possible

Notice

Release agents must always be applied sparingly. This is necessary to prevent pores from forming in the weld material and hydrogen-induced cracking from forming in delicate steel and under critical stresses. Prior to zinc-plating, welding spray residues on the workpieces must be thoroughly removed using an assembly power cleaner or a high-pressure cleaner.

This information is only a recommendation based on our experience. Preliminary testing required.