Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Set of VDE flat slotted and PH cross recess screwdrivers - 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Set of VDE flat slotted and PH cross recess screwdrivers - 7 pieces

Practical set of insulated flat slotted and cross recess screwdrivers suitable for live electrical and electronic work.

See product details

Available in 1 version
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
Features


  • Made of chromium molybdenum.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V.


Advantages


  • VDE certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

  • Complete set for multiple applications.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.