For detailed information, other images and documents, please select individual articles from the following table.
Digital tyre depth gauge.
Digital tyre depth gauge should preferably be applied on the tyre tread.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Aids safe driving.
- Excellent precision.
- Low battery warning flashes on the screen.
- Can be zeroed in any position.
Advantages
- Information delivered quickly.
- Time-saving.
- Quick, easy, convenient application.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Suitable for measuring tyre tread depth.
Insert the battery with the + terminal facing upwards. Turn on the device. Place the base on a flat surface and press down the bar. Zero the device. Place the gauge on the tyre, hold it steady and press the tip of the bar into the tyre profile. Instantly read the profile depth value.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!