Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Twist drill bit HSCo DIN 1869 R2 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 1869 R2 type RN

The extra-long, spiral, stainless steel deep-hole drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Excellent chip removal


Special flute profile (reduced machining times due to fewer chip removal cycles)



Precise, straight drilling


Double margins



Approx. 30 % longer service life compared to untreated surfaces


Nitrided margins



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short Longlife drill bit in accordance with DIN 1897 (art. no. 062674...) is ideal for this task.