Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Twist Drill bits HSS ASME B94.11M TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bits HSS ASME B94.11M TYPE RN

Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

See product details

Available in 18 versions
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.