Twist Drill bit assortment DIN338 HSCO
For detailed information, other images and documents, please select individual articles from the following table.
Twist Drill bit assortment DIN338 HSCO
25-piece in system box, assembly drill for quick working in steel, tip angle 130°.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.
- Highly efficient chip removal
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Contents:
- 25 pcs
- Ø 1,0 - 13,0 x 0.5 mm
Notice
The drill shank is turned from the 13.0mm dia. to a 12.7 mm dia.
Application area
Steel & Stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!