Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Twist Drill bit assortment DIN338 HSCO

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit assortment DIN338 HSCO

25-piece in system box, assembly drill for quick working in steel, tip angle 130°.
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Contents:


  • 25 pcs

  • Ø 1,0 - 13,0 x 0.5 mm
Notice

The drill shank is turned from the 13.0mm dia. to a 12.7 mm dia.