Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

VDE tool set 23 pieces

For detailed information, other images and documents, please select individual articles from the following table.

VDE tool set 23 pieces

Practical set of insulated tools for working on live parts up to 1,000 V.
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
Features:


  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V.


Includes:


  • 1x 1/2 inch reversible ratchet.

  • 1x 1/2 inch T-handle.

  • 8x 1/2 inch sockets.

  • 1x 1/2 inch extension.

  • 1x 8 inch combination pliers.

  • 1x 6 inch diagonal side cutters.

  • 4x screwdrivers.

  • 5x open-end wrenches.

  • 1x knife.


Advantages:


  • VDE certified.

  • Increased safety for the operator.

  • Complete set for multiple applications.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.