Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

1/4 inch VDE ratchet set 14 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch VDE ratchet set 14 pieces

Practical set consisting of a ratchet and insulated sockets for working on live parts.
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
Features


  • Reversing device for left and right rotation.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V.


Advantages


  • VDE certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

  • Complete set for multiple applications.


Includes


  • 1x reversible ratchet.

  • 1x T-handle.

  • 10x sockets.

  • 2x extensions.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.