For detailed information, other images and documents, please select individual articles from the following table.
GLASS BITS WITH CYLINDRICAL SHANK
A versatile solution for rotary drilling in glass (not safety glass), bricks and soft tiles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cylindrical Shank
Suitable for use in electric impact and rotary drills and for hammer drills with standard drill chuck mount.
Spear tip design:
Improves precision and penetration without chipping or breaking the material.
Better resistance to high temperature when drilling.
Keeps the integrity of the workpiece, even on sensitive materials
Not suitable to be used with impact function!
Masonry: Through-whole in bricks.
Stoneware: Drilling through in marble.
Glassware: non-tempered glass such as shower stalls, window / door glass.
General: also suitable for plastic and composite (mix of different plastic blends and cellulose)
1.Start the hole with point precision under light pressure.
2.Switch drill on.
3.Apply full contact pressure – the “scraping sound” must be audible.
4.Use reduced contact pressure once the tile has been fully penetrated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!