Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Universal axial extractor 1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

Universal axial extractor 1/2 inch

Specific wrench suitable for removing most axial ball joints and inner tie rod ends (precaps).
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
  • Made of high-strength chrome-molybdenum steel.

  • Tempered and phosphated for corrosion protection.

  • 1/2 inch ratchet. For use with a 1/2 inch dial torque wrench.

  • Holds rod ends from 22 mm to 55 mm.

  • Two hardened rings for a firm grip and high torque.

  • Serrated clamping element prevents slipping.

  • Fits and removes all types of axles, including round arms (without flats).