Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Thread extractor set 25 pieces
Thread extractor set 25 pieces - 1
Thread extractor set 25 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread extractor set 25 pieces

For broken screws and bolts from 6-16 mm or 1/4-5/8 inch
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
Complete equipment, also includes the required twist drill bit



The specially profiled extractor pins expand the stud bolts only slightly


This makes it easier to unscrew the remaining bolts than with tapered extractors



Comes in a high-quality plastic case