For detailed information, other images and documents, please select individual articles from the following table.
Cleaning cloth Tex-Polish
Special cleaning cloth for paint treatment and after polishing
Register now and access more than 125,000 products






Variants
Register now and access more than 125,000 products
Fine hole structure
For perfect polishing performance
Durable and robust
- Extremely absorbent
- Highly tear-resistant, water-resistant and abrasion-resistant
- Can be washed and wrung out
- Solvent resistant
Without the use of chemicals and synthetic fibres
- 100% rayon
- Hydroentangled
- Silicone-free
- Food safe
Can be removed individually thanks to special folding
As table box
Removal from above – ideal for travelling or directly at the workplace
With wall mounting bracket as a wall box
For removing cloth wipes from below – dust and splash-proof storage
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The lightweight textile all-rounder cloth for dry and wet wiping with excellent polishing properties on all sensitive surfaces as well as for paint pre- and post-treatment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!