Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PU construction

For detailed information, other images and documents, please select individual articles from the following table.

PU construction

Single component solvent-free adhesive based on modified polyurethane, with excellent initial adhesion and elastic strength. It is highly resistant to weathering and can be applied both indoors and outdoors.

See product details

Available in 2 versions
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
  • Easy application and high strength.

  • Does not drain when applied to vertical surfaces.

  • When cured, it adheres chemically to the substrate, permanently retaining its elasticity.

  • Adheres to a variety of smooth or porous materials such as granite, concrete, iron and wood.

  • High weather resistance.

  • After curing, it can be painted or varnished.

  • Non-corrosive and odourless product.

  • Thermal resistance: -40°C to 90°C.

  • Joint movement capacity up to 25 %.
NoticeDO NOT use for structural or aquarium adhesion.
It should NOT be applied in constant immersion in water, in chlorine environments, swimming pools and spas.
DO NOT apply the product to materials that perspire oil or are vulcanised with sulphur.
DO NOT use for glazing on balconies.