Stone drill bit DZ 1
For detailed information, other images and documents, please select individual articles from the following table.
Stone drill bit DZ 1
Design ensuring optimal drilling capacity and very long service life
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for use with electric hammer drills and rotary drills
- Cylindrical clamping shaft
- Up to a shank diameter of 18 mm with a shank diameter of 10 mm max. and a drill diameter of 20 mm with a shank diameter of 13 mm max.
- Faster removal of drilling dust thanks to intelligently designed profile and very smooth sliding surfaces
- Top power transmission and high torsional rigidity thanks to completely cylindrical arrangement in the base and spiral area
Application area
Marble, concrete, slag, stone, masonry and light building supplies
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!