Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Step drill bit for plastic sheets HSS

For detailed information, other images and documents, please select individual articles from the following table.

Step drill bit for plastic sheets HSS

Specifications for electricians

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • To create holes for cable gland fittings or for electrical conduits, using metric and PG measurements

  • With straight grooves

  • With two ground cutting edges

  • To drill and enlarge holes in sheet metal up to 4 mm thick and plastic (for example in junction boxes)

  • Shank with non-slip facets

  • Diameter indicated by laser cut

  • Self-drilling

  • Centre, drill and countersink in a single operation

  • Proper lubrication with eco-friendly cutting oil or cutting paste lengthens the cutters’ service life

  • Metric measurements: 10.5 - 12.5 - 14.5 - 16.5 - 18.5 - 20.5 - 23.5 - 25.5 - 30.5 - 32.5 - 38.5 - 40.5