Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges

For detailed information, other images and documents, please select individual articles from the following table.

Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges

For mixing injectable mortar components
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
Suitable for injectable mortar:


  • WIT-PE 500

  • WIT-VM250


Suitable for mortar cartridge:


  • Side-by-side (1:3): 385 ml, 585 ml, 825 ml, 1,400 ml

  • Coaxial (1:10): 825 ml


Suitable mixer extensions:


  • WIT-MV mixing nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixing nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm

  • WIT-MV mixing nozzle extension, rigid, 16 x 2,000 mm