Starter cable 25 mm²
For detailed information, other images and documents, please select individual articles from the following table.
Starter cable 25 mm²
Including overload protection
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
With two start-safe boxes
- Protection against overvoltage
- No reverse polarity protection
For petrol engines
Up to max. 5500 cm³
For diesel engines
Up to max. 3000 cm³
Weight: 2.7 kg
Fully insulated plastic clamps for loads up to max. 350 A
In line with DIN
In robust textile bag
Notice
Please observe the enclosed operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!