Suspension spring compressor
For detailed information, other images and documents, please select individual articles from the following table.
Suspension spring compressor
Quickly compresses the coil spring to replace shock absorbers or spring assemblies, or to repair damaged axles on all vehicles with MacPherson struts.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from forged steel threaded bars.
- High-strength hooks for safe, easy operation.
- Centre square with 1/2 inch drive
- Ideal for working with a wrench or 1/2 inch impact wrench.
- Broad contact with the spring and retaining hooks.
- Designed to withstand high pressure
- Maximum jaw opening 270 mm in medium version.
- Maximum jaw opening 370 mm in large version.
- Maximum tensile strength 40 KN.
Application area
This spring compressor compresses the spring quickly and safely to facilitate replacing shock absorber cartridges or repairing shock absorber assemblies. Ideal for cars, vans and light trucks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!