For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2 x 7-core spiral wire polyurethane (PU)
7-pin connector N and S-version, moulded plastic, watertight
9 crimp contacts on 15-pin end
Wire cross sections per spiral: 6 x 1.0 mm2, 1 x 1.5 mm2
Connection
- On towing vehicle/trailer
15-pin socket
2x7-pin socket
Contact assignment according to ISO 12098
Connection of 15-pin sockets (on towing vehicle or trailer/semi-trailer end) to 7-pin N and S sockets (towing vehicle or trailer/semi-trailer end).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!