PUR coil
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
- Complete with nipple connections and reinforced spring mounted at the ends of the tails
- Highly flexible and fold-resistant
- Lasts up to seven times longer than PA hoses
- High elasticity: The spiral always returns to its original length
- Excellent resistance to oils, grease, petrols, ozone and UV rays
- Impact-resistant even at low temperatures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!