Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Special system screw For push-in connector
Special system screw For push-in connector - 1
Special system screw For push-in connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Special system screw For push-in connector

For attaching and locking of wood/wood connections
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
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.



The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.


  • The special system screws fit perfectly into the screw hole of the respective connector

  • Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect

  • Reinforced screw head