All-steel screw clamp with T-handle
For detailed information, other images and documents, please select individual articles from the following table.
All-steel screw clamp with T-handle
For flexible, elastic and gentle clamping of workpieces with the robust handle
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Adaptable to the workpiece
- Extremely handy screw clamp with simple handling
- High tightening torque with the robust and easy-to-use T-handle
- The movable special pressure plate swivels up to 35° for optimal adjustment to the material
Robust and durable
- Available in different clamping widths, making it suitable for a wide range of applications
- The robust T-handle, reinforced sliding and fixed bracket and the spindle with rolled, strain-hardened and tempered trapezoidal thread provide maximum effect of action
- High-quality materials and a simple design make it extremely durable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!