Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Anchor with hexagonal head screw W-HA
Anchor with hexagonal head screw W-HA - 1
Anchor with hexagonal head screw W-HA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anchor with hexagonal head screw W-HA

For pass-through fixing of medium-heavyweight loads on concrete, solid brick and hard natural stone
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
  • With milled anti-rotation expansion cone

  • Rapid application through the object to be mounted
Notice

The resistance values described above refer to static loads without the influence of edges and other anchors


To achieve mountings with distances between anchors or of edges lower than the critical values, reduce the loads