For detailed information, other images and documents, please select individual articles from the following table.
Chemical glove 200 g
Skin protection cream protects against the harmful effect of chemical agents that are present in everyday work activities, such as oil derivatives, glues, paints, varnishes, bases, cements, detergents, solvents etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Does not contain resins, silicone acids or AOX (water-soluble organochlorine compounds).
- Contains healing and moisturising agents.
- Does not leave your skin greasy.
- Has a neutral pH.
Advantages
- Protects the skin against chemical agents.
- Feeling in the hands is retained.
- Contains healing and moisturising agents.
- Does not leave your hands greasy and slippery, does not affect your sense of touch.
- Does not contain abrasives that remove natural oils from the skin (keratin).
- Easy to apply and wash off.
Pro II chemical glove:
The product should not be used in situations where the user comes into contact with water or aqueous substances. Do not use the product on the face or under the gloves.
Pro III chemical glove:
Do not use in the presence of soaps, detergents, or other products that remove the protective coating.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Recommended for protection against chemical agents such as: oils, greases, kerosene, solvents, petrol, glass wool, chemical powder, pigments, instant glues, lime, waxes, varnishes and other substances that do not contain water in their composition.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!