Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
O-ring, metric, NBR 70, dia. 25-42 mm, 330 pieces for system case 4.4.1.
O-ring, inch, NBR 70, 440 pieces in system case 4.4.1.
900 pieces in system case 4.4.1. o-rings DIN3771 (4.2–18.4) Perbunan70
O-ring, inch, NBR 70, (25-43.82)
O-ring, inch, NBR 70, (2.9-23.4), 1050 pieces in system case 4.4.1.
255 pieces in system case 4.4.1. o-rings DIN3771 (18.3-35.6) Perbunan70
NBR 70, diameter 3-24 mm
Aluminium
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70