Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.
Single component, medium strength, anaerobic sealant with good flexibility, oil resistance and big fill gap performance
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps
For sealing metallic pipe couplings and fittings with conical
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
Special sealant for joints subject to high temperatures
NEUTRAL SILICONE HT is ideal for sealing, sealing and caulking joints at temperatures of up to +316ºC, with temperature peaks of up to +350°C, for the most diverse applications in the mechanical area