Saftey Glasses Flexyle Flexyle
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
Suspended lens provides stylish look, comfort fit, panoramic view and maximum protection
- Lightweight frame and suspended lens provide perfect fit for a variety of uses
- Newly designed adjustable nose piece provides 3 different angles, allowing the user to find the most comfortable fit
- Cushioned temple tips provide non-slip comfort
Lenses
- General purpose for indoor applications that require impact protection
- Offers protection from excessive glare
- Provides 99.9% protection from harmful UV-A and UV-B rays
Standards
- Exceeds ANSI Z87.1-2003 High Impact Requirements
- CE EN166 Certified, CAN/CSA Z94.3-07
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!