For detailed information, other images and documents, please select individual articles from the following table.
Rust remover Rost Off Mechanic 300 ml
Releases, lubricates and protects metal parts, such as nuts, bolts, valves, locks, hinges etc. Facilitates the assembly and disassembly of metal parts.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multi-purpose
- Can be used with all types of tools, machinery, industrial equipment, instruments, cables, chains, padlocks, shafts and pulleys
- Does not damage rubber and plastic parts
- Effectively descales rust
- Protects against corrosion
Optimum performance in any situation
- High penetrating power
- Excellent capillarity
- Good adhesion to surfaces
- Good lubricating power, preventing friction and blockages
Keep the product closed and in its original packaging. Store away from sunlight, rain and sources of ignition, sparks and flames. Keep out of reach of children and animals. Do not store with food, beverages or medicines, including those intended for animals. Do not store in overly damp environments or at temperatures above 50 °C.
All the data and specifications mentioned here, and the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, given the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile is not liable for any loss or damage directly or indirectly resulting from application.
Shake can before use. Apply the product at a distance of approximately 20 cm and leave to act. Use the tube included in the packet for hard-to-reach places. If necessary, repeat the operation and extend the time of action.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!