Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock

The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
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
Cracking effect


The cold shock causes thermal shrinkage of the parts to be loosened, resulting in micro-fine cracks in the corrosion layer.



Highly effective creeping properties


Highly effective creeping oil suitable for low temperatures; penetrates gaps and facilitates removal with anti-friction boron nitride additives.



Sustainable corrosion protection


Powerful additives protect against corrosion in the event of condensation and provide long-lasting surface preservation.



Multi-functional spray head for applying the product in a precise point and over a large area

Notice

Free of microplastics

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.