Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rolling tool case 3in1

For detailed information, other images and documents, please select individual articles from the following table.

Rolling tool case 3in1

Garage Workshop Organizer: Portable Steel and Plastic Stackable Rolling Upright Trolley Tool Box with 3 Drawers

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Bi-material structure: Steel and plastic.

Garage workshop organizer is a portable, rolling upright trolley tool box with multiple storage compartment drawers and is composed of 3 separate parts.

Top section is a tool box with an aluminum handle and a large, removable storage tray that provides an easy access to your tools and has a metal latch closure. Internal size 420 x 220 x 150 mm for Max. loading 20kg.

Middle section has 2 slide out drawers that have ball bearings for smooth operation, Internal size 390 x 215 x 60 mm for Max. loading 10kg.

Bottom section has a tilt drawer storage cabinet with the back housing the 2 wheels and the collapsible, telescopic handle with a comfort grip; Each section can be separated or connected depending on your tool storage needs. Internal size 410 x 210 x 280 mm mm for Max. loading 15kg.