Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Ratchet combination wrench assortment, double-ended 6 pieces
Ratchet combination wrench assortment, double-ended 6 pieces - 1
Ratchet combination wrench assortment, double-ended 6 pieces - 2
Ratchet combination wrench assortment, double-ended 6 pieces - 3
Ratchet combination wrench assortment, double-ended 6 pieces - 4
Ratchet combination wrench assortment, double-ended 6 pieces - 5
Ratchet combination wrench assortment, double-ended 6 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench assortment, double-ended 6 pieces

Innovative wrenches with ratchet function both on the socket end and the open end.
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
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment



Standard: max. torque according to DIN 899



Geometry: Straight ring end, jaw angle 15°


Simply turn the key to change the direction of rotation.



Extremely slimline version for working in extremely tight spaces



Precision-manufactured ring core for smooth, secure movement



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish