1/4 inch ratchet with turntable switching
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
- Compact, narrow head
 - Simple changeover from clockwise to anticlockwise rotation
 - Chamfered square - easier removal of socket wrench inserts
 - Offset ratchet body for more hand clearance
 - Fine tooth rotary disc with 72 teeth; 5° angle of rotation
 - Length 135 mm
 - Chrome-plated, 2-component handle
 - DIN 3122, ISO 3315
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!