For detailed information, other images and documents, please select individual articles from the following table.
Random orbital sander WMW400
Sander designed for sanding and polishing wood, plastic and painted surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lightweight, ergonomic and low-vibration design.
- Weighs just 1.28 kg.
Versatile, for all types of dust-free surfaces.
- 6-speed selector for different types of work (4,000 to 10,000 rpm).
- Features a suction adapter.
- Features a practical self-adhesive disc of 150 mm.
Three-phase brushless motor.
Use the power tool for dry sanding only. Ensure that sparks produced cannot injure anyone. Remove any nearby combustible materials. Prevent the part and the sander itself from overheating. Always empty the dust container before each break. Always work on a stable base, holding the sander with both hands.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Designed for sanding different materials based on the grain of sandpaper, such as: paint on bodywork, stone, marble, granite, ceramics, glass etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!