For detailed information, other images and documents, please select individual articles from the following table.
Coolant Inorganic 33 %
Ethylene glycol-based antifreeze for diesel, petrol or heavy-duty CNG engines. Its advanced technology features inhibitors of corrosion of the metals in the cooling system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- It has excellent protection against rust and corrosion, which prevent heat from correctly transferring from the engine to the coolant, therefore causing the engine to overheat.
- It can be mixed and is compatible with other engine antifreeze. However, for best results, it is recommended not to mix it or dilute it with other refrigerants.
- Excellent performance in all weather conditions throughout the year.
- Provides antifreeze protection down to -18°C and its boiling point is 126°C.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials to be used and that of your own technique. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
- For heavy-duty diesel and petrol engines.
- It is formulated as a coolant in tough vehicle, heavy-duty, marine, agricultural and construction work.
- No initial charge of supplemental coolant additives is required.
- Protects light-duty and heavy-duty engines, ideal for mixed fleets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!