Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Diluted organic anti-freeze 30%, -18°C

For detailed information, other images and documents, please select individual articles from the following table.

Diluted organic anti-freeze 30%, -18°C

Monoethylene glycol-based anti-freeze.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Multi-metal


Specially designed for aluminium radiators.


Compatible with parts and surfaces made from iron, steel, aluminium, copper, tin, rubber etc.



Protects and maintains the coolant circuit


Protects all coolant circuit components from corrosion.


Anti-foaming.


Reduces the freezing point and increases the boiling point.


Excellent ability to transfer excess heat from the engine to the atmosphere.



Safe


Nitrite- and amine-free to avoid producing carcinogenic nitrosamines.

Notice

The circuit's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.


Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.

INTA certified


CL/RPT/7430/057/INTA/02