Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Male thread quick-action coupling 2000C SERIES

For detailed information, other images and documents, please select individual articles from the following table.

Male thread quick-action coupling 2000C SERIES

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

High flow rate of up to 1,700 l/min with a valve structure


Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.



Thread-locking adhesive


For betting tightening



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.


Saves time and improves efficiency.



Airtight connections


Low power consumption and high efficiency



Hardened steel material are wear resistant and durable


Long service life.



Chrome-plated surface


High corrosion resistance