Quick-action chuck 1-sleeve
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Quick-action chuck 1-sleeve
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
One-handed tool change
For use with machines on which the drill spindle is automatically locked after switch-off (spindle stop)
Notice
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!