For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU
Putty for industrial and professional applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2-component polyester-based filler, glossy white
- Excellent fineness, exceptionally easy to sand
- Easy to apply: quick hardening
- The sanded surface is non-porous
Dispensing
2 % hardener
Pot life
4-5 minutes at 20 °C
Drying time
20-30 minutes at 20 °C
Sandpaper
P80-280, moisten only once fully dry
Keep out of reach of children. Take appropriate measures to prevent electrostatic discharge. Wash hands thoroughly after use. In case of fire: Use alcohol-resistant foam to extinguish the fire.
These instructions are recommendations based on our testing and experience; please carry out your own tests before each application. We take no liability for any specific application due to the wide range of applications, storage and handling conditions. If our free customer service provides technical information or advice, this service assumes no liability, except where the advice or information provided falls within the scope of our specified and contractually agreed service, or where an advisor has acted deliberately in bad faith. The consistent quality of our products is guaranteed. We reserve the right to make technical modifications and develop products.
For vehicle repairs and furniture construction.
The surface must be clean, dry and free from grease. Sand the surfaces. Due to its sensitivity to water, only sand polyester material when dry, whenever possible. Active components reinforced with fibreglass and polyester base.
Wear safety gloves/protective clothing/eye protection
- In case of contact with skin (or hair): Remove all contaminated and wet clothing immediately. Wash skin with water.
- In case of contact with eyes: Rinse carefully with water for a few minutes. Remove contact lenses if possible. Keep rinsing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!