For detailed information, other images and documents, please select individual articles from the following table.
Polish Power Cut "Step 1"
Fast cutting polish. Effectively removes marks caused by P1200 grain sandpaper for an excellent shine. Designed for finishing highly hardened paint and lacquers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-quality, high-performance polish that does not affect vehicle colours.
Does not stain rubber or plastic.
Easy to apply and remove.
- Its water base makes it easy to clean.
- Non-greasy.
- Becomes powdery during application and does not adhere to the surface.
Can be applied in poorly ventilated enclosed areas
- Not harmful to health
- Leaves no powder in suspension after polishing
- Has a pleasant fragrance
Can be applied by hand but machine application is recommended
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
A polishing product with micro-abrasives developed especially for automobile painting and removable with little risk of scratching. Increases surface shine.
Compatible with smooth metallic paints.
The surface to be worked must be clean and dry to avoid compromising the results. Würth silicone remover is recommended for cleaning surfaces. Sand surfaces if necessary to identify critical areas. Use circular movements if applying by hand. Finish with a Würth microactive cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!