Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pneumatic impact screwdriver DSS 3/4 inch premium
Pneumatic impact screwdriver DSS 3/4 inch premium - 1
Pneumatic impact screwdriver DSS 3/4 inch premium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 3/4 inch premium

Outstanding power/weight ratio. Up to 1830 Nm loosening and 1491 Nm tightening torque. Recommended maximum bolt size: M27.
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
High-strength fibreglass-reinforced plastic housing with steel hammer housing and reinforced square drive


  • Extremely robust, durable and lightweight

  • The handle does not cool down while working


High-quality double hammer impact mechanism and cylinder with powerful seven-disc motor


Low air consumption, despite reliable maximum performance values and long service life.



Ergonomic handle with sensitive trigger and integrated sound-proofing


Excellent handling, optimum control and less noise with no compromise on performance.



Four-stage power control and convenient one-handed conversion


  • Clockwise rotation to tighten

Setting 1: approx. 271 Nm


Setting 2: approx. 600 Nm


Setting 3: approx. 995 Nm


Setting 4: approx. 1491 Nm


  • Anti-clockwise rotation to release

Max. 1830 Nm

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included