Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C
PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C - 1
PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C - 2

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C

Very durable impact screwdriver in robust, aluminum alloy housing, with excellent performance in its class.

See product details

Available in 1 version
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
Outstanding power-to-weight ratio


Up to 685 Nm of maximum torque in reverse due to the high performance twin hammer* impact mechanism.



10-stage power setting position with convenient one-handed switchover in forward & reverse


Offers variable torque output and user-friendly



Durable 2-piece construction


For easy maintenance



Front exhaust


Directs the air away from operator

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working con¬ditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery