Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

3/4 inch impact wrench

For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch impact wrench

Hardened 3/4 inch impact wrench, more efficient output of high torques and excellent durability, with high torque for medium-heavy vehicles.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Robust, durable aluminium housing for increased resistance.

  • 3/4 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the bottom designed to prevent operator discomfort.

  • Excellent weight-to-power ratio.

  • Easy to use with right/left turn switch and adjustable trigger.

  • Twin-hammer mechanism:

- High torque upon startup with good continuity.


- Durable impact with a consistent torque for prolonged use.


- Quick loosening and adjustment for superior performance.


- Built with precision components and impact mechanism.


- One cycle, two strokes.

Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.