For detailed information, other images and documents, please select individual articles from the following table.
1 inch impact wrench with long shaft
This device is designed to ensure superior performance, even in the most demanding workshop conditions, allowing operators to work quickly and efficiently. Ideal for screws up to M39 diameter.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust, durable aluminium housing for increased resistance.
- Pinless clutch mechanism, extends the service life of the hammer system.
- 1 inch hardened square drive ensures accuracy and durability.
- Three adjustable torque levels for tightening.
- Air outlet on the top to avoid oil stains.
- Three-level torque selector.
- Left/right turn switch.
- Long shaft with socket-fastening system via snap ring.
- Pinless impact mechanism:
- Impact mechanism via stud and hammer bolt.
- Powerful, durable impact mechanism.
- Instantly powerful torque.
- Ideal for heavy-duty work.
- One cycle, one hammer.
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
- Maximum productivity for intensive tyre work on lorries, buses and heavy equipment.
- Ideal for assembly and repair work on trucks, agricultural equipment, buses and any type of heavy-duty machinery or vehicle.
- Connect to a pneumatic system that generates 90 PSI continuously.
- Select the required rotation level and mode.
- Place the impact socket in the desired size on the square drive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!