Mobile grease lubricators
For detailed information, other images and documents, please select individual articles from the following table.
Mobile grease lubricators
Mobile grease air-operated lubricator with drun 13 kg
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Tank capacity 13kg
Compact to be used in all workplaces
Portable and wheel-mounted
Enable quick, high-pressure greasing on any motor vehicle or mechanism
- Pressure ratio 50:1 (abrasion wastage omitted)
- Working pressure 5-8 bar
- Grease transmission velocity 0-800g/min
- Hose length: 4 m
Equipped with moisture separator and pressure regulator
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!