Fluid extractor with a capacity of 9 litres
For detailed information, other images and documents, please select individual articles from the following table.
Fluid extractor with a capacity of 9 litres
It has a pneumatic pump valve for extracting liquids.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from high-strength plastic.
- Pneumatic and manual system.
- 9 litre capacity.
- Purges 4 litres of oil in 15 minutes (pneumatic mode).
- Extracts fluids directly from dipstick tubes.
- The suction unit shuts down automatically when full.
- Application pressure 90-170 PSI (depending on viscosity).
- Includes a 1.5 m long, flexible main hose and 2 adaptors with a hose for extracting brake fluid and oil.
NoticeIf the fluid is highly viscous, increase the air PSI for the extraction.
Application area
Suitable for extracting various types of fluids and oils, such as: Engine oil, transmission oil, brake fluid and anti-freeze. Can be used on cars, motorbikes, lorries, marine
engines, stationary engines and industrial machinery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!